Zoro Homepage

PVC Bar, 4ftx1", 0.125"T, Gray

  • Mfr # BULK-PS-PVC-124

  • Zoro # G9146269


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Length
4 ft
Color
Gray
Material
PVC Type 1
Standards
UL 94 HB
Temp. Range
5 Degrees to 140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-124
Zoro #
G9146269
UPC #
193005326791
Country of Origin
China

Dimensions

Length
4 ft
Thickness
0.125 in
Width
1 in
Plastic Thickness
0.125 in
Plastic Length
4 ft
Plastic Width
1 in
Nominal Size
1 in W x 48 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Description

PVC Bar, PVC Type 1, Standard, Plastic Length 4 ft, Plastic Width 1 in, Plastic Thickness 0.125 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,200 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.