This item is Discontinued.

Zoro Select PVC Coated Mesh, 2 ft W, 1,200 in L, 0.063 in Wire Dia, Black 12100ME063-24x1200

PVC Coated Mesh, 2 ft W, 1,200 in L, 0.063 in Wire Dia, Black (Discontinued)

  • Mfr # 12100ME063-24x1200
  • Zoro # G1684116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12100ME063-24x1200
Zoro #
G1684116
UPC #
-
Country of Origin
China

Dimensions

Mesh Size
1 x 1
Width
2 ft
Length
1,200 in
Wire Dia.
0.063 in
Opening Size
0.937 in
Overall Width
24 in
Overall Length
100 ft

Details

Item
Steel Wire Mesh
Color
Black
Material
Carbon Steel
Open Area
88 %
Material Grade
Not Rated
Coating
PVC
Mesh Type
Welded

Description

Steel Wire Mesh, Material Carbon Steel, Overall Length 100 ft, Overall Width 24 in, Wire Diameter 0.063 in, Mesh Type Welded, Open Area 88 Percent, Mesh Size 1 x 1, Opening Size 0.937 in, Material Grade Not Rated, Weave Pattern Not Applicable, Color Black, Coating PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.