This item is Discontinued.

Zoro Select PVC Pipe, Potable Water, White H0400800PW1000

This item is Discontinued.

Zoro Select

PVC Pipe, Potable Water, White (Discontinued)

Mfr # H0400800PW1000
Zoro # G5302884
Country of Origin United States
Category PVC Pipes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H0400800PW1000
Zoro #
G5302884
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Nominal
8 in
Overall Pipe Length
10 ft
Pipe Size (Nominal)
8"
Pipe Size (Fittings)
8"
Inside Dia.
7.942 in
Outside Dia.
8 5/8 in
Outside Diameter
8 5/8 in
Overall Length
10 ft
Inside Diameter
8 in
Nominal Pipe Size
8 in
Wall Thickness
0.322 in

Details

Pipe Connection Type
Non-Threaded
Pipe Type
Pipe
Pipe Schedule
40
Material - Pipe
PVC
Color
White
Standards
ASTM D1785, NSF 61
Item
PVC PIPE
Max. Temp.
140 Degrees F
Max. Pressure
160 psi @ 73 Degrees F
Basic Pipe Fitting Material
Plastic
Material (Pipe)
PVC
Schedule
Schedule 40
Side B Connection Type
Plain End
Material Trade Name
ChlorFIT
Application
Potable Water, Water
Side A Connection Type
Plain End
Material
PVC
Thread Configuration
Unthreaded
Side B Gender
Female
Maximum Operating Temperature
140 Degrees F
Side A Gender
Female
Gravity Flow
No
Minimum Operating Temperature
32 Degrees F
Maximum Operating Pressure
160 psi @ 73 Degrees F
Fitting Compatibility
Schedule 40

Description

Pipe, Application Potable Water, Color White, Fitting Compatibility Schedule 40, Inside Diameter 8 in, Material PVC, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 8 in, Outside Diameter 8 5/8 in, Overall Length 10 ft, Schedule Schedule 40, Side A Thread Type Not Applicable, Side B Thread Type Not Applicable, Standards ASTM D1785, NSF 61, Thread Configuration Unthreaded

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.