Zoro Homepage

PVC Rod, 1.1875"Dia, 6ftL, Dark Gray

  • Mfr # BULK-PR-PVC-217

  • Zoro # G416327453


product price: $51.29
/ea

Key Features

Material
PVC Type 1
Plastic Clarity
Opaque
Standards
UL 94 HB
Water Absorption
0.2 %
Shape
Rod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-PVC-217
Zoro #
G416327453
UPC #
-
Country of Origin
China

Dimensions

Plastic Length Tolerance
+7.134/0.000 in
Plastic Diameter
1 3/16 in
Plastic Length
6 ft
Plastic Diameter Tolerance
+0.004/0.000 in

Description

PVC Rod, PVC Type 1, Plastic Length 6 ft, Plastic Diameter 1 3/16 in, Dark Gray, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 140 Degrees F, Tensile Strength 7,200 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.