Shop ZORO SELECT

PVC, SaddleClampTee, 2in, 2in, 1/2inSocket

  • Mfr # 466E-247
  • Zoro # G2247052

product price: 
$
61.29
/ea

Key Features

Pipe Size
2 in
Outlet Pipe Size
1/2 in
Material
PVC
Schedule
Schedule 40
Max. Temp.
73 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
466E-247
Zoro #
G2247052
UPC #
-
Country of Origin
United States
Material
PVC
Schedule
Schedule 40
Max. Temp.
73 Degrees F
Outlet Connection
1/2 in (F) Socket
Standards
LPCB
Gasket Material
EPDM
Max. Pressure
235 psi
Type
Saddle Clamp Tee
Item
Tee
Color
White
Maximum Operating Pressure
235 psi
Seal Material
EPDM
Fitting Side C Gender
Female
Pipe Fitting Material
PVC
Specific Fitting Shape
Saddle
Fitting Side C Type
Socket
Includes
Bolt Kit Hardware
Fitting Material
PVC
For Pipe Schedule
Schedule 40
Side 3 Connection Gender
Female
Includes Collar
Collar Included
Sealing Method
Cement
Maximum Operating Temperature
140 Degrees F
Connector Type
Reducer
Side 3 Connection Type
Socket
For Fluid Type
Non-Potable Water, Potable Water
Shell Material
PVC
Wire Color
White

Dimensions

Pipe Size
2 in
Outlet Pipe Size
1/2 in
Required Hole Size (In.)
3/4 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
2 in
Fitting Side C Nominal Pipe Size
1/2 in
Side 3 Nominal Pipe Size
1/2 in
Side 2 Nominal Pipe Size
2 in
Overall Length
3 7/16 in
Side 1 Nominal Pipe Size
2 in
Wire Rope Length
3 7/16 in
Length
3 7/16 in

Description

Saddle Clamp, Two Piece, Pipe Size 2 In, Outlet Pipe Size 1/2 In, Outlet Connection 1/2 In, Material Of Construction PVC, Schedule 40, Max. Temp. 73 F, Max. Pressure 235 PSI, Gasket Material EPDM, Required Hole Size 3/4 In, Standards LPCB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.