PVC, SaddleClampTee, 2in, 2in, 3/4inSocket

  • Mfr # 466E-248
  • Zoro # G0676121
product price: 
$
63.79
/ea

Key Features

Pipe Size
2 in
Outlet Pipe Size
3/4 in
Material
PVC
Outlet Connection
3/4 in (F) Socket
Max. Temp.
73 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
466E-248
Zoro #
G0676121
UPC #
-
Country of Origin
United States
Material
PVC
Outlet Connection
3/4 in (F) Socket
Max. Temp.
73 Degrees F
Max. Pressure
235 psi
Standards
LPCB
Gasket Material
EPDM
Type
Saddle Clamp Tee
Schedule
Schedule 40
Item
Tee
Maximum Operating Pressure
235 psi
Color
White
Fitting Side C Type
Socket
Specific Fitting Shape
Saddle
Seal Material
EPDM
Pipe Fitting Material
PVC
Fitting Side C Gender
Female
Side 3 Connection Type
Socket
Includes
Bolt Kit Hardware
For Pipe Schedule
Schedule 40
For Fluid Type
Non-Potable Water, Potable Water
Fitting Material
PVC
Side 3 Connection Gender
Female
Connector Type
Reducer
Includes Collar
Collar Included
Maximum Operating Temperature
140 Degrees F
Sealing Method
Cement
Shell Material
PVC
Wire Color
White
Traction Material
PVC

Dimensions

Pipe Size
2 in
Outlet Pipe Size
3/4 in
Required Hole Size (In.)
7/8 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side C Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
2 in
Side 3 Nominal Pipe Size
3/4 in
Overall Length
3 7/16 in
Side 2 Nominal Pipe Size
2 in
Side 1 Nominal Pipe Size
2 in
Wire Rope Length
3 7/16 in
Length
3 7/16 in

Description

Saddle Clamp, Two Piece, Pipe Size 2 In, Outlet Pipe Size 3/4 In, Outlet Connection 3/4 In, Material Of Construction PVC, Schedule 40, Max. Temp. 73 F, Max. Pressure 235 PSI, Gasket Material EPDM, Required Hole Size 7/8 In, Standards LPCB

Ratings & reviews