Shop ZORO SELECT
See all product information
Create Account
PVC, SaddleClampTee, 3in, 3in, 1/2inSocket
- Mfr # 466E-333
- Zoro # G2148885
product price:Â
$
82.19
/ea
Key Features
Pipe Size
3 in
Outlet Pipe Size
1/2 in
Material
PVC
Type
Saddle Clamp Tee
Required Hole Size (In.)
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 466E-333
- Zoro #
- G2148885
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pipe Size
- 3 in
- Outlet Pipe Size
- 1/2 in
- Required Hole Size (In.)
- 7/8 in
- Overall Length
- 4 3/4 in
- Fitting Side B Nominal Pipe Size
- 3 in
- Fitting Side C Nominal Pipe Size
- 1/2 in
- Fitting Side A Nominal Pipe Size
- 3 in
- Side 1 Nominal Pipe Size
- 3 in
- Side 2 Nominal Pipe Size
- 3 in
- Side 3 Nominal Pipe Size
- 1/2 in
- Wire Rope Length
- 4 3/4 in
- Length
- 4 3/4 in
Description
Saddle Clamp, Two Piece, Pipe Size 3 In, Outlet Pipe Size 1/2 In, Outlet Connection 1/2 In, Material Of Construction PVC, Schedule 40, Max. Temp. 73 F, Max. Pressure 235 PSI, Gasket Material EPDM, Required Hole Size 7/8 In, Standards LPCB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.