Zoro Homepage

PVC Tube, 1ft, 0.75" InDia, 1.25" OutDia

  • Mfr # BULK-PT-PVC-28

  • Zoro # G1936449


product price: $16.75
/ea

Key Features

Material
PVC Type 1
Color
Gray
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PVC-28
Zoro #
G1936449
UPC #
193005441203
Country of Origin
China

Dimensions

Length
1 ft
Inside Dia.
3/4 in
Outside Dia.
1-1/4 in
Wall Thickness
0.25 in
Outside Diameter
1 1/4 in
Inside Diameter
3/4 in
Plastic Length Tolerance
-1.000 in
Inside Diameter Tolerance
+0.027/-0.011 in
Outside Diameter Tolerance
+0.039/-0.023 in
Plastic Length
12 in

Details

Item
PVC Tube Stock
Material
PVC Type 1
Color
Gray
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
Max. Temp. (F)
140
Standards
UL 94 HB
Tensile Strength (PSI)
7200
Type
Standard
Min. Temp. (F)
-20
Impact Strength (Lbs.)
1
Wall Thickness Tolerance
Not Rated
Impact Strength Rating
Poor
Friction Coefficient
0.6
Tensile Strength
7,200 psi
Machinability
Not Rated
UV Resistant
No
Friction Rating
Not Slippery
Water Absorption
0.2 %
Plastic Density
0.051 lb/cu in
Impact Strength
1.0 ft-lb/in
Corrosion and Chemical Resistance
Excellent
Maximum Temperature
140 Degrees F
Water Absorption Rating
Good
Plastic Hardness
Rockwell R115
Plastic Hardness Rating
Hard
Minimum Temperature
-20 Degrees F
Plastic Clarity
Opaque
Wear Factor
Fair
Coefficient of Thermal Expansion
Not Rated
Wear Rate
Not Rated
Dielectric Strength
Not Rated
Flexural Modulus
Not Rated
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant
Rockwell Hardness
115 HRR
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
90 Shore D

Description

PVC Tube Stock, PVC Type 1, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 1 1/4 in, Inside Diameter 3/4 in, Gray, Plastic Clarity Opaque, Shape Round, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.