Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Tube, 1ft, 1" InDia, 1.5" OutDia

  • Mfr # BULK-PT-PVC-32

  • Zoro # G1937812


product price: $21.39
/ea

Key Features

Material
PVC Type 1
Color
Gray
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PVC-32
Zoro #
G1937812
UPC #
193005441227
Country of Origin
China

Dimensions

Length
1 ft
Wall Thickness
0.25 in
Outside Dia.
1-1/2 in
Inside Dia.
1 in
Inside Diameter Tolerance
+0.039/-0.011 in
Outside Diameter
1 1/2 in
Outside Diameter Tolerance
+0.05/-0.025 in
Plastic Length Tolerance
-1.000 in
Inside Diameter
1 in
Plastic Length
12 in

Details

Item
PVC Tube Stock
Material
PVC Type 1
Color
Gray
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
Type
Standard
Min. Temp. (F)
-20
Standards
UL 94 HB
Max. Temp. (F)
140
Wall Thickness Tolerance
Not Rated
Tensile Strength (PSI)
7200
Impact Strength (Lbs.)
1
Corrosion and Chemical Resistance
Excellent
Maximum Temperature
140 Degrees F
Tensile Strength
7,200 psi
Plastic Clarity
Opaque
Impact Strength Rating
Poor
Wear Factor
Fair
Minimum Temperature
-20 Degrees F
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell R115
Friction Coefficient
0.6
Machinability
Not Rated
UV Resistant
No
Impact Strength
1.0 ft-lb/in
Plastic Density
0.051 lb/cu in
Water Absorption Rating
Good
Friction Rating
Not Slippery
Water Absorption
0.2 %
Rockwell Hardness
115 HRR
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
Not Rated
Shore Hardness
90 Shore D
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
Not UV-Resistant

Description

PVC Tube Stock, PVC Type 1, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 1 1/2 in, Inside Diameter 1 in, Gray, Plastic Clarity Opaque, Shape Round, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.