Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Tube, 2ft, 0.75" InDia, 1.25" OutDia

  • Mfr # BULK-PT-PVC-27

  • Zoro # G1937508


product price: $33.35
/ea

Key Features

Material
PVC Type 1
Color
Gray
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PVC-27
Zoro #
G1937508
UPC #
193005408879
Country of Origin
China

Dimensions

Length
2 ft
Wall Thickness
0.25 in
Outside Dia.
1-1/4 in
Inside Dia.
3/4 in
Outside Diameter
1 1/4 in
Inside Diameter
3/4 in
Inside Diameter Tolerance
+0.027/-0.011 in
Outside Diameter Tolerance
+0.039/-0.023 in
Plastic Length Tolerance
-1.000 in
Plastic Length
24 in

Details

Item
PVC Tube Stock
Material
PVC Type 1
Color
Gray
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
Max. Temp. (F)
140
Impact Strength (Lbs.)
1
Min. Temp. (F)
-20
Standards
UL 94 HB
Tensile Strength (PSI)
7200
Type
Standard
Wall Thickness Tolerance
Not Rated
Impact Strength
1.0 ft-lb/in
Water Absorption
0.2 %
Machinability
Not Rated
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Excellent
UV Resistant
No
Friction Rating
Not Slippery
Tensile Strength
7,200 psi
Plastic Hardness
Rockwell R115
Plastic Clarity
Opaque
Friction Coefficient
0.6
Plastic Density
0.051 lb/cu in
Minimum Temperature
-20 Degrees F
Water Absorption Rating
Good
Wear Factor
Fair
Plastic Hardness Rating
Hard
Maximum Temperature
140 Degrees F
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Shore Hardness
90 Shore D
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
Not Rated
Rockwell Hardness
115 HRR
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated

Description

PVC Tube Stock, PVC Type 1, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 1 1/4 in, Inside Diameter 3/4 in, Gray, Plastic Clarity Opaque, Shape Round, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.