Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Tube, 3ft, 1.84375" InW

  • Mfr # BULK-RPT-PVC-36

  • Zoro # G1939282


product price: $19.45
/ea

Key Features

Material
PVC Type 1
Color
Gray
Shape
Rectangle
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RPT-PVC-36
Zoro #
G1939282
UPC #
193005448769
Country of Origin
China

Dimensions

Length
3 ft
Wall Thickness
0.08 in
Outside Width
2 in
Plastic Width
1 in x 2 in
Inside Width
1 27/32 in
Inside Height
27/32 in
Outside Height
1 in
Plastic Length
3 ft

Details

Item
PVC Tube Stock
Material
PVC Type 1
Color
Gray
Shape
Rectangle
Tensile Strength Rating
Good
Grade
Standard
Max. Temp. (F)
140
Tensile Strength (PSI)
7200
Standards
UL 94 HB
Wall Thickness Tolerance
Not Rated
Min. Temp. (F)
-20
Type
Standard
Impact Strength (Lbs.)
1
Corrosion and Chemical Resistance
Excellent
Machinability
Not Rated
Impact Strength
1.0 ft-lb/in
Friction Rating
Not Slippery
Plastic Density
0.051 lb/cu in
Tensile Strength
7,200 psi
UV Resistant
No
Water Absorption
0.2 %
Water Absorption Rating
Good
Maximum Temperature
140 Degrees F
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell R115
Plastic Clarity
Opaque
Minimum Temperature
-20 Degrees F
Wear Factor
Fair
Impact Strength Rating
Poor
Friction Coefficient
0.6
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Rockwell Hardness
115 HRR
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Flexural Modulus
Not Rated
Shore Hardness
90 Shore D

Description

PVC Tube Stock, PVC Type 1, Grade Standard, Outside Diameter Not Applicable, Inside Diameter Not Applicable, Gray, Plastic Clarity Opaque, Shape Rectangle, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.