PVC Tubing for Fuels and Lubricants, 1/2" ID x 5/8" OD x 5 Ft. L

  • Mfr # ZUSA-HT-1818

  • Zoro # G4424483


product price:  $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 55
Inside Dia.
1/2 in
Outside Dia.
5/8 in
Wall Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HT-1818
Zoro #
G4424483
UPC #
193005147792
Country of Origin
China

Dimensions

Inside Dia.
1/2 in
Outside Dia.
5/8 in
Wall Thickness
0.06 in
Tube Length
5 ft
Tube Bend Radius
25/32 in
Bend Radius
25/32 in
Outside Diameter
5/8 in
Overall Length
5 ft
Inside Diameter
1/2 in

Details

Tube Material
PVC
Tube Hardness
Shore A: 55
Max. Pressure
20 psi
Tube Color
Yellow
Item
Tubing
Material
PVC
Standards
3-A, FDA
Color
Yellow
Temp. Range
-50 Degrees F to 150 Degrees F
Durometer
55A
Application
Beverage, Food, Fuels, Water
Maximum Operating Temperature
150 Degrees F
Clarity
Opaque
Does Not Contain
DEHP, Phthalates
For Fluid Type
Beverages, Fuel, Lubricant
Industry Application
Laboratory
Fitting Compatibility
Barbed
Minimum Operating Temperature
-50 Degrees F
Resistance Properties
Hardening Resistant, Swelling Resistant
Chemical Compatibility
Maximum Operating Pressure
20 psi
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Petroleum Product Compatibility
Fuel Oil, Gasoline, Automotive, Grease, Kerosene, Lubricants, Mineral Oil
Hardness
Shore A 55
System of Measurement
Inch
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Grade
Fuel and Lubricant Grade
Reinforcement
Not Reinforced

Description

Tubing, Application Beverage, Food, Fuels, Water, Color Yellow, Hardness Shore A 55, Inside Diameter 1/2 in, Material PVC, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 150 Degrees F, Outside Diameter 5/8 in, Overall Length 5 ft, PEX Type Not Applicable, Resistance Properties Hardening Resistant, Swelling Resistant, Standards 3-A, FDA, Wall Thickness 0.06 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.