PVC Tubing for Fuels and Lubricants, 1/4" ID x 3/8" OD x 100 Ft. L

  • Mfr # ZUSA-HT-1174

  • Zoro # G4424544


product price:  $62.59
/ea

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 55
Inside Dia.
1/4 in
Outside Dia.
3/8 in
Wall Thickness
0.06 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-HT-1174
Zoro #
G4424544
UPC #
193005140649
Country of Origin
China

Dimensions

Inside Dia.
1/4 in
Outside Dia.
3/8 in
Wall Thickness
0.06 in
Tube Length
100 ft
Tube Bend Radius
5/8 in
Inside Diameter
1/4 in
Overall Length
100 ft
Bend Radius
5/8 in
Outside Diameter
3/8 in

Details

Tube Material
PVC
Tube Hardness
Shore A: 55
Max. Pressure
20 psi
Tube Color
Yellow
Item
Tubing
Temp. Range
-50 Degrees F to 150 Degrees F
Material
PVC
Color
Yellow
Standards
3-A, FDA
Application
Beverage, Food, Fuels, Water
Flexibility
Flexible
Durometer
55A
Industry Application
Laboratory
Chemical Compatibility
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Clarity
Opaque
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Minimum Operating Temperature
-50 Degrees F
Does Not Contain
DEHP, Phthalates
Maximum Operating Temperature
150 Degrees F
For Fluid Type
Beverages, Fuel, Lubricant
Petroleum Product Compatibility
Fuel Oil, Gasoline, Automotive, Grease, Kerosene, Lubricants, Mineral Oil
Hardness
Shore A 55
System of Measurement
Inch
Fitting Compatibility
Barbed
Resistance Properties
Hardening Resistant, Swelling Resistant
Maximum Operating Pressure
20 psi
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Grade
Fuel and Lubricant Grade
Reinforcement
Not Reinforced

Description

Tubing, Application Beverage, Food, Fuels, Water, Color Yellow, Hardness Shore A 55, Inside Diameter 1/4 in, Material PVC, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 150 Degrees F, Outside Diameter 3/8 in, Overall Length 100 ft, PEX Type Not Applicable, Resistance Properties Hardening Resistant, Swelling Resistant, Standards 3-A, FDA, Wall Thickness 0.06 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.