PVC Tubing for Fuels and Lubricants, 3/8" ID x 1/2" OD x 10 Ft. L
- Mfr # ZUSA-HT-1224
- Zoro # G4424535
product price:Â
$
17.99
/ea
Key Features
Tube Material
PVC
Inside Dia.
3/8 in
Outside Dia.
1/2 in
Wall Thickness
0.06 in
Max. Pressure
20 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Inside Dia.
- 3/8 in
- Outside Dia.
- 1/2 in
- Wall Thickness
- 0.06 in
- Tube Length
- 10 ft
- Tube Bend Radius
- 5/8 in
- Inside Diameter
- 3/8 in
- Outside Diameter
- 1/2 in
- Overall Length
- 10 ft
- Bend Radius
- 5/8 in
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Description
Tubing, Application Beverage, Food, Fuels, Water, Color Yellow, Hardness Shore A 55, Inside Diameter 3/8 in, Material PVC, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1/2 in, Overall Length 10 ft, PEX Type Not Applicable, Resistance Properties Hardening Resistant, Swelling Resistant, Standards 3-A, FDA, Wall Thickness 0.06 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.