Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Tubing

  • Mfr # ZUSA-HT-5495

  • Zoro # G706434960


product price: $14.79
/ea

Key Features

Wall Thickness
0.031 in
Standards
FDA
Color
Clear
Application
Air, Water
Flexibility
Semi-Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-5495
Zoro #
G706434960
UPC #
193005279370
Country of Origin
China

Dimensions

Wall Thickness
0.031 in
Overall Length
100 ft
Outside Diameter
7/32 in
Bend Radius
3 15/16 in
Inside Diameter
5/32 in

Details

Item
Tubing
Standards
FDA
Color
Clear
Application
Air, Water
Flexibility
Semi-Flexible
Material
PVC
Resistance Properties
Hardening Resistant, Swelling Resistant
Fitting Compatibility
Barbed
Flow Application
Food and Beverage
Hardness
Shore A 65
Jacket Material
No Jacket
Clarity
Clear
Chemical Compatibility
Tube Form
Coil
Jacket Color
No Jacket
For Fluid Type
Beverages
Industry Application
Pharmaceutical
System of Measurement
Inch
Autoclavable
No
Stripe Color
No Stripe
Reinforcement
Not Reinforced
Maximum Operating Pressure
25 psi
Food Application
Dairy, Food, and Beverage
Maximum Operating Temperature
140 Degrees F
Vacuum Rated
Not Rated for Vacuum
For Environment
High Pressure
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Peristaltic Pump Compatible
Yes
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Air, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 5/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 25 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 7/32 in, Overall Length 100 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.