Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Tubing

  • Mfr # ZUSA-HT-5499

  • Zoro # G106435253


product price: $84.25
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.094 in
Material
PVC
Application
Air, Water
Standards
FDA
Flexibility
Semi-Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-5499
Zoro #
G106435253
UPC #
193005279424
Country of Origin
China

Dimensions

Wall Thickness
0.094 in
Bend Radius
3 15/16 in
Overall Length
100 ft
Inside Diameter
3/8 in
Outside Diameter
9/16 in

Details

Item
Tubing
Material
PVC
Application
Air, Water
Standards
FDA
Flexibility
Semi-Flexible
Color
Clear
Jacket Color
No Jacket
Chemical Compatibility
Vacuum Rated
Not Rated for Vacuum
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Maximum Operating Temperature
140 Degrees F
Autoclavable
No
Reinforcement
Not Reinforced
Maximum Operating Pressure
20 psi
Industry Application
Pharmaceutical
Peristaltic Pump Compatible
Yes
System of Measurement
Inch
Fitting Compatibility
Barbed
Flow Application
Food and Beverage
Food Application
Dairy, Food, and Beverage
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Jacket Material
No Jacket
Stripe Color
No Stripe
Clarity
Clear
Hardness
Shore A 65
Tube Form
Coil
For Environment
High Pressure
Resistance Properties
Hardening Resistant, Swelling Resistant
For Fluid Type
Beverages
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Air, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 9/16 in, Overall Length 100 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.