Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Tubing

  • Mfr # ZUSA-HT-5503

  • Zoro # G206434965


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.156 in
Application
Air, Water
Material
PVC
Flexibility
Semi-Flexible
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-5503
Zoro #
G206434965
UPC #
193005279455
Country of Origin
China

Dimensions

Wall Thickness
0.156 in
Overall Length
100 ft
Outside Diameter
13/16 in
Inside Diameter
1/2 in
Bend Radius
5 29/32 in

Details

Item
Tubing
Application
Air, Water
Material
PVC
Flexibility
Semi-Flexible
Color
Clear
Standards
FDA
Jacket Color
No Jacket
For Environment
High Pressure
Fitting Compatibility
Barbed
Autoclavable
No
Reinforcement
Not Reinforced
Resistance Properties
Hardening Resistant, Swelling Resistant
Flow Application
Food and Beverage
Maximum Operating Pressure
20 psi
Clarity
Clear
Industry Application
Pharmaceutical
Peristaltic Pump Compatible
Yes
Chemical Compatibility
Food Application
Dairy, Food, and Beverage
Stripe Color
No Stripe
For Fluid Type
Beverages
Tube Form
Coil
Hardness
Shore A 65
Maximum Operating Temperature
140 Degrees F
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Jacket Material
No Jacket
Vacuum Rated
Not Rated for Vacuum
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
System of Measurement
Inch
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Air, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 13/16 in, Overall Length 100 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.