PVC Tubing
Mfr # ZUSA-HT-5505
Zoro # G306434957
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Wall Thickness
0.094 in
Color
Clear
Flexibility
Semi-Flexible
Standards
FDA
Application
Air, Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-HT-5505
Zoro #
G306434957
UPC #
193005279479
Country of Origin
China
Dimensions
Wall Thickness
0.094 in
Bend Radius
5 29/32 in
Overall Length
100 ft
Inside Diameter
5/8 in
Outside Diameter
13/16 in
Description
Tubing, Application Air, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 5/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 15 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 13/16 in, Overall Length 100 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.