Zoro Homepage

PVC Tubing

  • Mfr # ZUSA-HT-5509

  • Zoro # G306435084


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.25 in
Material
PVC
Application
Air, Water
Standards
FDA
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-5509
Zoro #
G306435084
UPC #
193005279523
Country of Origin
China

Dimensions

Wall Thickness
0.25 in
Bend Radius
7 7/8 in
Overall Length
100 ft
Outside Diameter
1 1/4 in
Inside Diameter
3/4 in

Details

Item
Tubing
Material
PVC
Application
Air, Water
Standards
FDA
Color
Clear
Flexibility
Semi-Flexible
Flow Application
Food and Beverage
Jacket Material
No Jacket
Reinforcement
Not Reinforced
Industry Application
Pharmaceutical
Autoclavable
No
For Environment
High Pressure
Clarity
Clear
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Food Application
Dairy, Food, and Beverage
Tube Form
Coil
Vacuum Rated
Not Rated for Vacuum
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Resistance Properties
Hardening Resistant, Swelling Resistant
Maximum Operating Pressure
20 psi
Stripe Color
No Stripe
Maximum Operating Temperature
140 Degrees F
Fitting Compatibility
Barbed
Jacket Color
No Jacket
Hardness
Shore A 65
System of Measurement
Inch
For Fluid Type
Beverages
Chemical Compatibility
Peristaltic Pump Compatible
Yes
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Air, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 1/4 in, Overall Length 100 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.