Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Tubing

  • Mfr # ZUSA-HT-5511

  • Zoro # G006435186


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.188 in
Color
Clear
Flexibility
Semi-Flexible
Material
PVC
Application
Air, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-5511
Zoro #
G006435186
UPC #
193005279547
Country of Origin
China

Dimensions

Wall Thickness
0.188 in
Inside Diameter
1 in
Bend Radius
9 7/8 in
Overall Length
100 ft
Outside Diameter
1 3/8 in

Details

Item
Tubing
Color
Clear
Flexibility
Semi-Flexible
Material
PVC
Application
Air, Water
Standards
FDA
Stripe Color
No Stripe
Chemical Compatibility
Jacket Color
No Jacket
For Fluid Type
Beverages
Jacket Material
No Jacket
Autoclavable
No
Peristaltic Pump Compatible
Yes
Flow Application
Food and Beverage
System of Measurement
Inch
Fitting Compatibility
Barbed, Compression, Push-to-Connect
For Environment
High Pressure
Food Application
Dairy, Food, and Beverage
Vacuum Rated
Not Rated for Vacuum
Clarity
Clear
Maximum Operating Pressure
15 psi
Hardness
Shore A 75
Reinforcement
Not Reinforced
Industry Application
Pharmaceutical
Resistance Properties
Hardening Resistant, Swelling Resistant
Maximum Operating Temperature
140 Degrees F
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Tube Form
Coil
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Air, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 75, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 15 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 3/8 in, Overall Length 100 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.