Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Tubing

  • Mfr # ZUSA-HT-5513

  • Zoro # G506434818


product price: $661.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.25 in
Color
Clear
Application
Air, Water
Material
PVC
Flexibility
Semi-Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-5513
Zoro #
G506434818
UPC #
193005279585
Country of Origin
China

Dimensions

Wall Thickness
0.25 in
Overall Length
100 ft
Outside Diameter
1 3/4 in
Bend Radius
15 3/4 in
Inside Diameter
1 1/4 in

Details

Item
Tubing
Color
Clear
Application
Air, Water
Material
PVC
Flexibility
Semi-Flexible
Standards
FDA
Jacket Color
No Jacket
Tube Form
Coil
Clarity
Clear
Vacuum Rated
Not Rated for Vacuum
Autoclavable
No
Hardness
Shore A 75
Stripe Color
No Stripe
Fitting Compatibility
Barbed, Compression, Push-to-Connect
Peristaltic Pump Compatible
Yes
Reinforcement
Not Reinforced
Food Application
Dairy, Food, and Beverage
System of Measurement
Inch
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Industry Application
Pharmaceutical
Maximum Operating Temperature
140 Degrees F
For Fluid Type
Beverages
Maximum Operating Pressure
15 psi
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Resistance Properties
Hardening Resistant, Swelling Resistant
Flow Application
Food and Beverage
Jacket Material
No Jacket
For Environment
High Pressure
Chemical Compatibility
Ammonia, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Tanning Extracts, Zinc Chloride
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Air, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 75, Inside Diameter 1 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 15 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 3/4 in, Overall Length 100 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.