Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Tubing

  • Mfr # ZUSA-HT-5524

  • Zoro # G106435048


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.125 in
Material
PVC
Flexibility
Semi-Flexible
Application
Air, Water
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-5524
Zoro #
G106435048
UPC #
193005279493
Country of Origin
China

Dimensions

Wall Thickness
0.125 in
Inside Diameter
11/16 in
Overall Length
100 ft
Bend Radius
5 29/32 in
Outside Diameter
15/16 in

Details

Item
Tubing
Material
PVC
Flexibility
Semi-Flexible
Application
Air, Water
Color
Clear
Standards
FDA
Fitting Compatibility
Barbed
Hardness
Shore A 65
Maximum Operating Temperature
140 Degrees F
Peristaltic Pump Compatible
Yes
Stripe Color
No Stripe
Jacket Material
No Jacket
Jacket Color
No Jacket
Maximum Operating Pressure
15 psi
Food Application
Dairy, Food, and Beverage
Chemical Compatibility
Autoclavable
No
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Flow Application
Food and Beverage
For Fluid Type
Beverages
Vacuum Rated
Not Rated for Vacuum
For Environment
High Pressure
Resistance Properties
Hardening Resistant, Swelling Resistant
System of Measurement
Inch
Industry Application
Pharmaceutical
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Tube Form
Coil
Reinforcement
Not Reinforced
Clarity
Clear
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Air, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 11/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 15 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 15/16 in, Overall Length 100 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.