Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Tubing

  • Mfr # ZUSA-HT-5548

  • Zoro # G806435249


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
2.5 mm
Material
PVC
Flexibility
Semi-Flexible
Application
Air, Water
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-5548
Zoro #
G806435249
UPC #
193005279776
Country of Origin
China

Dimensions

Wall Thickness
2.5 mm
Outside Diameter
25 mm
Overall Length
100 ft
Bend Radius
7 7/8 in
Inside Diameter
20 mm

Details

Item
Tubing
Material
PVC
Flexibility
Semi-Flexible
Application
Air, Water
Color
Clear
Standards
FDA
Maximum Operating Pressure
15 psi
Stripe Color
No Stripe
Vacuum Rated
Not Rated for Vacuum
Clarity
Clear
Resistance Properties
Hardening Resistant, Swelling Resistant
Hardness
Shore A 65
Autoclavable
No
Fitting Compatibility
Barbed
For Fluid Type
Beverages
Maximum Operating Temperature
140 Degrees F
Peristaltic Pump Compatible
Yes
Chemical Compatibility
Industry Application
Pharmaceutical
Jacket Material
No Jacket
System of Measurement
Metric
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Food Application
Dairy, Food, and Beverage
For Environment
High Pressure
Reinforcement
Not Reinforced
Flow Application
Food and Beverage
Jacket Color
No Jacket
Tube Form
Coil
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Air, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 20 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 15 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 25 mm, Overall Length 100 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.