Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Tubing

  • Mfr # ZUSA-HT-5550

  • Zoro # G806434983


product price: $54.35
/ea

Key Features

Wall Thickness
2 mm
Material
PVC
Standards
FDA
Flexibility
Semi-Flexible
Application
Air, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-5550
Zoro #
G806434983
UPC #
193005279677
Country of Origin
China

Dimensions

Wall Thickness
2 mm
Bend Radius
3 1/8 in
Overall Length
100 ft
Inside Diameter
2 mm
Outside Diameter
6 mm

Details

Item
Tubing
Material
PVC
Standards
FDA
Flexibility
Semi-Flexible
Application
Air, Water
Color
Clear
Peristaltic Pump Compatible
Yes
Flow Application
Food and Beverage
Maximum Operating Temperature
140 Degrees F
Stripe Color
No Stripe
Chemical Compatibility
Industry Application
Pharmaceutical
Maximum Operating Pressure
25 psi
Vacuum Rated
Not Rated for Vacuum
Clarity
Clear
Autoclavable
No
For Fluid Type
Beverages
Jacket Color
No Jacket
Resistance Properties
Hardening Resistant, Swelling Resistant
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Reinforcement
Not Reinforced
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Hardness
Shore A 65
Fitting Compatibility
Barbed
Tube Form
Coil
System of Measurement
Metric
For Environment
High Pressure
Jacket Material
No Jacket
Food Application
Dairy, Food, and Beverage
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Air, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 2 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 25 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 6 mm, Overall Length 100 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.