PVC Tubing
Mfr # ZUSA-HT-5612
Zoro # G006435353
product price: $44.25
/eaKey Features
Wall Thickness
0.625 in
Flexibility
Semi-Flexible
Application
Air, Water
Material
PVC
Standards
FDA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-HT-5612
Zoro #
G006435353
UPC #
193005279813
Country of Origin
China
Dimensions
Wall Thickness
0.625 in
Inside Diameter
1/8 in
Outside Diameter
1/4 in
Overall Length
100 ft
Bend Radius
3 1/8 in
Description
Tubing, Application Air, Water, Color Blue, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 25 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1/4 in, Overall Length 100 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.