Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Tubing

  • Mfr # ZUSA-HT-5615

  • Zoro # G706434830


product price: $43.55
/ea

Key Features

Wall Thickness
0.625 in
Application
Air, Water
Material
PVC
Flexibility
Semi-Flexible
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-5615
Zoro #
G706434830
UPC #
193005279882
Country of Origin
China

Dimensions

Wall Thickness
0.625 in
Inside Diameter
1/8 in
Outside Diameter
1/4 in
Bend Radius
3 1/8 in
Overall Length
100 ft

Details

Item
Tubing
Application
Air, Water
Material
PVC
Flexibility
Semi-Flexible
Color
Yellow
Standards
FDA
Clarity
Opaque
Tube Form
Coil
Vacuum Rated
Not Rated for Vacuum
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Maximum Operating Temperature
140 Degrees F
For Fluid Type
Beverages
Stripe Color
No Stripe
Jacket Color
No Jacket
Peristaltic Pump Compatible
Yes
Reinforcement
Not Reinforced
Flow Application
Food and Beverage
Autoclavable
No
For Environment
High Pressure
Fitting Compatibility
Barbed
Food Application
Dairy, Food, and Beverage
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Resistance Properties
Hardening Resistant, Swelling Resistant
Maximum Operating Pressure
25 psi
Hardness
Shore A 65
Industry Application
Pharmaceutical
Chemical Compatibility
Jacket Material
No Jacket
System of Measurement
Inch
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Air, Water, Color Yellow, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 25 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1/4 in, Overall Length 100 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.