Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Tubing

  • Mfr # ZUSA-HT-5624

  • Zoro # G806435089


product price: $77.15
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.625 in
Flexibility
Semi-Flexible
Material
PVC
Application
Air, Water
Standards
FDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-5624
Zoro #
G806435089
UPC #
193005279967
Country of Origin
China

Dimensions

Wall Thickness
0.625 in
Overall Length
100 ft
Inside Diameter
1/4 in
Outside Diameter
3/8 in
Bend Radius
3 15/16 in

Details

Item
Tubing
Flexibility
Semi-Flexible
Material
PVC
Application
Air, Water
Standards
FDA
Color
Red
Autoclavable
No
Peristaltic Pump Compatible
Yes
Fitting Compatibility
Barbed
Jacket Color
No Jacket
Flow Application
Food and Beverage
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Tube Form
Coil
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
For Environment
High Pressure
For Fluid Type
Beverages
Maximum Operating Temperature
140 Degrees F
Industry Application
Pharmaceutical
Maximum Operating Pressure
20 psi
Jacket Material
No Jacket
Resistance Properties
Hardening Resistant, Swelling Resistant
Chemical Compatibility
Hardness
Shore A 65
System of Measurement
Inch
Food Application
Dairy, Food, and Beverage
Stripe Color
No Stripe
Clarity
Opaque
Vacuum Rated
Not Rated for Vacuum
Reinforcement
Not Reinforced
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Air, Water, Color Red, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 3/8 in, Overall Length 100 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.