Zoro Homepage

PVC Tubing

  • Mfr # ZUSA-HT-5632

  • Zoro # G906434814


product price: $95.69
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.625 in
Material
PVC
Color
Yellow
Application
Air, Water
Standards
FDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-5632
Zoro #
G906434814
UPC #
193005280048
Country of Origin
China

Dimensions

Wall Thickness
0.625 in
Overall Length
100 ft
Outside Diameter
1/2 in
Inside Diameter
3/8 in
Bend Radius
3 15/16 in

Details

Item
Tubing
Material
PVC
Color
Yellow
Application
Air, Water
Standards
FDA
Flexibility
Semi-Flexible
Fitting Compatibility
Barbed
Jacket Color
No Jacket
Autoclavable
No
Industry Application
Pharmaceutical
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
For Environment
High Pressure
Resistance Properties
Hardening Resistant, Swelling Resistant
Jacket Material
No Jacket
Reinforcement
Not Reinforced
Vacuum Rated
Not Rated for Vacuum
Maximum Operating Temperature
140 Degrees F
Stripe Color
No Stripe
Food Application
Dairy, Food, and Beverage
Peristaltic Pump Compatible
Yes
For Fluid Type
Beverages
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Hardness
Shore A 65
Chemical Compatibility
Ammonia, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Tanning Extracts, Zinc Chloride
System of Measurement
Inch
Clarity
Opaque
Tube Form
Coil
Maximum Operating Pressure
25 psi
Flow Application
Food and Beverage
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Air, Water, Color Yellow, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 25 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1/2 in, Overall Length 100 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.