Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Tubing

  • Mfr # ZUSA-HT-5638

  • Zoro # G406435366


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.125 in
Flexibility
Semi-Flexible
Standards
FDA
Color
Black
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-5638
Zoro #
G406435366
UPC #
193005280055
Country of Origin
China

Dimensions

Wall Thickness
0.125 in
Outside Diameter
3/4 in
Bend Radius
5 29/32 in
Overall Length
100 ft
Inside Diameter
1/2 in

Details

Item
Tubing
Flexibility
Semi-Flexible
Standards
FDA
Color
Black
Material
PVC
Application
Air, Water
Vacuum Rated
Not Rated for Vacuum
Peristaltic Pump Compatible
Yes
System of Measurement
Inch
Stripe Color
No Stripe
Fitting Compatibility
Barbed
Maximum Operating Pressure
20 psi
Resistance Properties
Hardening Resistant, Swelling Resistant
Jacket Material
No Jacket
Autoclavable
No
Hardness
Shore A 65
Chemical Compatibility
Ammonia, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Tanning Extracts, Zinc Chloride
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
For Environment
High Pressure
For Fluid Type
Beverages
Maximum Operating Temperature
140 Degrees F
Flow Application
Food and Beverage
Reinforcement
Not Reinforced
Industry Application
Pharmaceutical
Food Application
Dairy, Food, and Beverage
Tube Form
Coil
Jacket Color
No Jacket
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Clarity
Opaque
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Air, Water, Color Black, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 3/4 in, Overall Length 100 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.