Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Tubing

  • Mfr # ZUSA-HT-5639

  • Zoro # G106435239


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.125 in
Material
PVC
Color
Blue
Standards
FDA
Application
Air, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-5639
Zoro #
G106435239
UPC #
193005280062
Country of Origin
China

Dimensions

Wall Thickness
0.125 in
Inside Diameter
1/2 in
Bend Radius
5 29/32 in
Outside Diameter
3/4 in
Overall Length
100 ft

Details

Item
Tubing
Material
PVC
Color
Blue
Standards
FDA
Application
Air, Water
Flexibility
Semi-Flexible
System of Measurement
Inch
Reinforcement
Not Reinforced
Maximum Operating Pressure
20 psi
Food Application
Dairy, Food, and Beverage
Industry Application
Pharmaceutical
Flow Application
Food and Beverage
For Fluid Type
Beverages
Clarity
Opaque
Chemical Compatibility
Hardness
Shore A 65
Stripe Color
No Stripe
Tube Form
Coil
Vacuum Rated
Not Rated for Vacuum
Autoclavable
No
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Resistance Properties
Hardening Resistant, Swelling Resistant
Fitting Compatibility
Barbed
For Environment
High Pressure
Jacket Material
No Jacket
Maximum Operating Temperature
140 Degrees F
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Jacket Color
No Jacket
Peristaltic Pump Compatible
Yes
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Air, Water, Color Blue, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 3/4 in, Overall Length 100 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.