PVC Tubing
Mfr # ZUSA-HT-5642
Zoro # G606434831
product price: $166.99
/ea
Free Shipping & Returns
Key Features
Wall Thickness
0.125 in
Flexibility
Semi-Flexible
Application
Air, Water
Standards
FDA
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-HT-5642
Zoro #
G606434831
UPC #
193005280093
Country of Origin
China
Dimensions
Wall Thickness
0.125 in
Inside Diameter
1/2 in
Bend Radius
5 29/32 in
Overall Length
100 ft
Outside Diameter
3/4 in
Description
Tubing, Application Air, Water, Color Yellow, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 3/4 in, Overall Length 100 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.