PVC Tubing
Mfr # ZUSA-HT-6483
Zoro # G406434833
product price: $28.05
/eaKey Features
Wall Thickness
0.625 in
Color
Clear
Application
Air, Water
Material
PVC
Flexibility
Flexible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-HT-6483
Zoro #
G406434833
UPC #
193005279141
Country of Origin
China
Dimensions
Wall Thickness
0.625 in
Outside Diameter
5/16 in
Inside Diameter
3/16 in
Bend Radius
3 15/16 in
Overall Length
100 ft
Description
Tubing, Application Air, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 60, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 5/16 in, Overall Length 100 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.