Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Tubing

  • Mfr # ZUSA-HT-6489

  • Zoro # G306435381


product price: $62.15
/ea

Key Features

Wall Thickness
0.625 in
Standards
FDA
Application
Air, Water
Flexibility
Flexible
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-6489
Zoro #
G306435381
UPC #
193005279080
Country of Origin
China

Dimensions

Wall Thickness
0.625 in
Bend Radius
5 29/32 in
Outside Diameter
5/8 in
Inside Diameter
1/2 in
Overall Length
100 ft

Details

Item
Tubing
Standards
FDA
Application
Air, Water
Flexibility
Flexible
Material
PVC
Color
Clear
Stripe Color
No Stripe
Clarity
Clear
System of Measurement
Inch
Chemical Compatibility
Ammonia, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Tanning Extracts, Zinc Chloride
Industry Application
Pharmaceutical
Peristaltic Pump Compatible
Yes
For Environment
High Pressure
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Food Application
Dairy, Food, and Beverage
Vacuum Rated
Not Rated for Vacuum
Maximum Operating Temperature
140 Degrees F
For Fluid Type
Beverages
Maximum Operating Pressure
15 psi
Fitting Compatibility
Barbed
Jacket Material
No Jacket
Reinforcement
Not Reinforced
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Flow Application
Food and Beverage
Autoclavable
No
Jacket Color
No Jacket
Resistance Properties
Hardening Resistant, Swelling Resistant
Tube Form
Coil
Hardness
Shore A 60
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Air, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 60, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 15 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 5/8 in, Overall Length 100 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.