Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Tubing

  • Mfr # ZUSA-HT-6495

  • Zoro # G606876983


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.25 in
Material
PVC
Flexibility
Flexible
Standards
FDA
Application
Air, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-6495
Zoro #
G606876983
UPC #
193005279257
Country of Origin
China

Dimensions

Wall Thickness
0.25 in
Outside Diameter
1 1/2 in
Bend Radius
25 in
Inside Diameter
1 in
Overall Length
100 ft

Details

Item
PVC Tubing
Material
PVC
Flexibility
Flexible
Standards
FDA
Application
Air, Water
Color
Clear
For Fluid Type
Beverages
Maximum Operating Pressure
20 psi
Stripe Color
No Stripe
For Environment
High Pressure
Reinforcement
Not Reinforced
Flow Application
Food and Beverage
Resistance Properties
Hardening Resistant, Swelling Resistant
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Maximum Operating Temperature
140 Degrees F
Tube Form
Coil
Hardness
Shore A 75
Jacket Color
No Jacket
Jacket Material
No Jacket
Clarity
Clear
Vacuum Rated
Not Rated for Vacuum
Food Application
Dairy, Food, and Beverage
Peristaltic Pump Compatible
Yes
System of Measurement
Inch
Industry Application
Pharmaceutical
Chemical Compatibility
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Fitting Compatibility
Barbed, Compression, Push-to-Connect
Autoclavable
No
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar

Description

PVC Tubing, Application Air, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 75, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 1/2 in, Overall Length 100 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.