Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Tubing

  • Mfr # ZUSA-HT-6498

  • Zoro # G006876958


product price: $836.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.25 in
Color
Clear
Standards
FDA
Flexibility
Flexible
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-6498
Zoro #
G006876958
UPC #
193005279288
Country of Origin
China

Dimensions

Wall Thickness
0.25 in
Outside Diameter
2 1/2 in
Overall Length
100 ft
Inside Diameter
2 in
Bend Radius
50 in

Details

Item
PVC Tubing
Color
Clear
Standards
FDA
Flexibility
Flexible
Material
PVC
Application
Air, Water
Hardness
Shore A 75
Maximum Operating Pressure
12 psi
Maximum Operating Temperature
140 Degrees F
Resistance Properties
Hardening Resistant, Swelling Resistant
Stripe Color
No Stripe
Flow Application
Food and Beverage
Vacuum Rated
Not Rated for Vacuum
Tube Form
Coil
Reinforcement
Not Reinforced
Autoclavable
No
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Clarity
Clear
Jacket Color
No Jacket
Chemical Compatibility
Industry Application
Pharmaceutical
Jacket Material
No Jacket
Food Application
Dairy, Food, and Beverage
Fitting Compatibility
Barbed, Compression, Push-to-Connect
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Peristaltic Pump Compatible
Yes
System of Measurement
Inch
For Fluid Type
Beverages
For Environment
High Pressure
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar

Description

PVC Tubing, Application Air, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 75, Inside Diameter 2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 12 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 2 1/2 in, Overall Length 100 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.