Zoro Homepage

PVC Tubing

  • Mfr # ZUSA-HT-6501

  • Zoro # G506434849


product price: $26.99
/ea

Key Features

Wall Thickness
0.625 in
Application
Air, Water
Material
PVC
Color
Clear
Flexibility
Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-6501
Zoro #
G506434849
UPC #
193005274290
Country of Origin
China

Dimensions

Wall Thickness
0.625 in
Inside Diameter
3/8 in
Bend Radius
3 15/16 in
Outside Diameter
1/2 in
Overall Length
50 ft

Details

Item
Tubing
Application
Air, Water
Material
PVC
Color
Clear
Flexibility
Flexible
Standards
FDA
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Maximum Operating Pressure
20 psi
Flow Application
Food and Beverage
Resistance Properties
Hardening Resistant, Swelling Resistant
Stripe Color
No Stripe
System of Measurement
Inch
Tube Form
Coil
Fitting Compatibility
Barbed
Reinforcement
Not Reinforced
For Fluid Type
Beverages
Jacket Color
No Jacket
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Hardness
Shore A 60
Peristaltic Pump Compatible
Yes
Chemical Compatibility
Ammonia, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Tanning Extracts, Zinc Chloride
Food Application
Dairy, Food, and Beverage
Clarity
Clear
Vacuum Rated
Not Rated for Vacuum
Maximum Operating Temperature
140 Degrees F
Jacket Material
No Jacket
For Environment
High Pressure
Industry Application
Pharmaceutical
Autoclavable
No
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Air, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 60, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1/2 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.