Zoro Homepage

PVC Tubing

  • Mfr # ZUSA-HT-6533

  • Zoro # G506435013


product price: $11.79
/ea

Key Features

Wall Thickness
0.625 in
Material
PVC
Application
Air, Water
Flexibility
Flexible
Standards
FDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-6533
Zoro #
G506435013
UPC #
193005274382
Country of Origin
China

Dimensions

Wall Thickness
0.625 in
Bend Radius
5 29/32 in
Outside Diameter
5/8 in
Inside Diameter
1/2 in
Overall Length
10 ft

Details

Item
Tubing
Material
PVC
Application
Air, Water
Flexibility
Flexible
Standards
FDA
Color
Clear
Clarity
Clear
Food Application
Dairy, Food, and Beverage
Reinforcement
Not Reinforced
Tube Form
Coil
For Fluid Type
Beverages
Hardness
Shore A 60
Autoclavable
No
Chemical Compatibility
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Stripe Color
No Stripe
Fitting Compatibility
Barbed
Peristaltic Pump Compatible
Yes
Resistance Properties
Hardening Resistant, Swelling Resistant
Maximum Operating Temperature
140 Degrees F
Flow Application
Food and Beverage
Jacket Material
No Jacket
Vacuum Rated
Not Rated for Vacuum
System of Measurement
Inch
Jacket Color
No Jacket
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Maximum Operating Pressure
15 psi
For Environment
High Pressure
Industry Application
Pharmaceutical
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Air, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 60, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 15 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 5/8 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.