Zoro Homepage

PVC Tubing

  • Mfr # ZUSA-HT-6534

  • Zoro # G906435378


product price: $18.69
/ea

Key Features

Wall Thickness
0.125 in
Flexibility
Flexible
Material
PVC
Standards
FDA
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-6534
Zoro #
G906435378
UPC #
193005274399
Country of Origin
China

Dimensions

Wall Thickness
0.125 in
Outside Diameter
3/4 in
Bend Radius
5 29/32 in
Overall Length
10 ft
Inside Diameter
1/2 in

Details

Item
Tubing
Flexibility
Flexible
Material
PVC
Standards
FDA
Color
Clear
Application
Air, Water
Flow Application
Food and Beverage
Tube Form
Coil
System of Measurement
Inch
Jacket Material
No Jacket
Reinforcement
Not Reinforced
Vacuum Rated
Not Rated for Vacuum
Fitting Compatibility
Barbed
Food Application
Dairy, Food, and Beverage
Stripe Color
No Stripe
For Fluid Type
Beverages
Chemical Compatibility
Hardness
Shore A 60
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Autoclavable
No
For Environment
High Pressure
Clarity
Clear
Industry Application
Pharmaceutical
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Resistance Properties
Hardening Resistant, Swelling Resistant
Maximum Operating Pressure
20 psi
Jacket Color
No Jacket
Maximum Operating Temperature
140 Degrees F
Peristaltic Pump Compatible
Yes
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Air, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 60, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 3/4 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.