Zoro Homepage

PVC Tubing

  • Mfr # ZUSA-HT-6536

  • Zoro # G806876929


product price: $29.69
/ea

Key Features

Wall Thickness
0.125 in
Standards
FDA
Application
Air, Water
Flexibility
Flexible
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-6536
Zoro #
G806876929
UPC #
193005274429
Country of Origin
China

Dimensions

Wall Thickness
0.125 in
Bend Radius
25 in
Inside Diameter
1 in
Overall Length
10 ft
Outside Diameter
1 1/4 in

Details

Item
PVC Tubing
Standards
FDA
Application
Air, Water
Flexibility
Flexible
Color
Clear
Material
PVC
Peristaltic Pump Compatible
Yes
For Environment
High Pressure
Autoclavable
No
Maximum Operating Pressure
15 psi
Chemical Compatibility
Ammonia, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Tanning Extracts, Zinc Chloride
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Vacuum Rated
Not Rated for Vacuum
Jacket Material
No Jacket
Food Application
Dairy, Food, and Beverage
System of Measurement
Inch
Industry Application
Pharmaceutical
Resistance Properties
Hardening Resistant, Swelling Resistant
Fitting Compatibility
Barbed
Jacket Color
No Jacket
Clarity
Clear
Hardness
Shore A 65
Flow Application
Food and Beverage
For Fluid Type
Beverages
Maximum Operating Temperature
140 Degrees F
Stripe Color
No Stripe
Tube Form
Coil
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Reinforcement
Not Reinforced
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar

Description

PVC Tubing, Application Air, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 15 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 1/4 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.