Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Tubing

  • Mfr # ZUSA-HT-6577

  • Zoro # G106876889


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.25 in
Color
Clear
Flexibility
Flexible
Application
Air, Water
Standards
FDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-6577
Zoro #
G106876889
UPC #
193005275150
Country of Origin
China

Dimensions

Wall Thickness
0.25 in
Inside Diameter
2 in
Outside Diameter
2 1/2 in
Overall Length
25 ft
Bend Radius
50 in

Details

Item
PVC Tubing
Color
Clear
Flexibility
Flexible
Application
Air, Water
Standards
FDA
Material
PVC
Chemical Compatibility
Ammonia, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Tanning Extracts, Zinc Chloride
Tube Form
Coil
Fitting Compatibility
Barbed, Compression, Push-to-Connect
Industry Application
Pharmaceutical
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Maximum Operating Pressure
12 psi
Flow Application
Food and Beverage
Maximum Operating Temperature
140 Degrees F
Clarity
Clear
Stripe Color
No Stripe
Autoclavable
No
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Jacket Color
No Jacket
For Fluid Type
Beverages
For Environment
High Pressure
Hardness
Shore A 75
Reinforcement
Not Reinforced
Resistance Properties
Hardening Resistant, Swelling Resistant
System of Measurement
Inch
Food Application
Dairy, Food, and Beverage
Jacket Material
No Jacket
Vacuum Rated
Not Rated for Vacuum
Peristaltic Pump Compatible
Yes
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar

Description

PVC Tubing, Application Air, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 75, Inside Diameter 2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 12 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 2 1/2 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.