Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Tubing

  • Mfr # ZUSA-HT-6619

  • Zoro # G906434838


product price: $3.45
/ea

Key Features

Wall Thickness
0.031 in
Color
Clear
Flexibility
Semi-Flexible
Standards
FDA
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-6619
Zoro #
G906434838
UPC #
193005275464
Country of Origin
China

Dimensions

Wall Thickness
0.031 in
Overall Length
10 ft
Inside Diameter
3/32 in
Bend Radius
3 1/8 in
Outside Diameter
5/32 in

Details

Item
Tubing
Color
Clear
Flexibility
Semi-Flexible
Standards
FDA
Material
PVC
Application
Beverage, Food, Water
Reinforcement
Not Reinforced
Autoclavable
No
Chemical Compatibility
Ammonia, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Tanning Extracts, Zinc Chloride
Tube Form
Coil
Peristaltic Pump Compatible
Yes
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Resistance Properties
Hardening Resistant, Swelling Resistant
Stripe Color
No Stripe
Food Application
Dairy, Food, and Beverage
Flow Application
Food and Beverage
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Vacuum Rated
Not Rated for Vacuum
System of Measurement
Inch
Jacket Material
No Jacket
Industry Application
Pharmaceutical
Hardness
Shore A 65
Clarity
Clear
For Fluid Type
Beverages
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
20 psi
Fitting Compatibility
Barbed
For Environment
High Pressure
Jacket Color
No Jacket
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 3/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 5/32 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.