Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Tubing

  • Mfr # ZUSA-HT-6623

  • Zoro # G006435414


product price: $3.79
/ea

Key Features

Wall Thickness
0.031 in
Color
Clear
Flexibility
Semi-Flexible
Material
PVC
Application
Beverage, Food, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-6623
Zoro #
G006435414
UPC #
193005275501
Country of Origin
China

Dimensions

Wall Thickness
0.031 in
Overall Length
10 ft
Bend Radius
3 15/16 in
Outside Diameter
1/4 in
Inside Diameter
3/16 in

Details

Item
Tubing
Color
Clear
Flexibility
Semi-Flexible
Material
PVC
Application
Beverage, Food, Water
Standards
FDA
Tube Form
Coil
Clarity
Clear
Vacuum Rated
Not Rated for Vacuum
For Fluid Type
Beverages
Hardness
Shore A 65
Stripe Color
No Stripe
System of Measurement
Inch
Peristaltic Pump Compatible
Yes
Fitting Compatibility
Barbed
For Environment
High Pressure
Food Application
Dairy, Food, and Beverage
Jacket Material
No Jacket
Autoclavable
No
Jacket Color
No Jacket
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Maximum Operating Pressure
20 psi
Maximum Operating Temperature
140 Degrees F
Flow Application
Food and Beverage
Industry Application
Pharmaceutical
Resistance Properties
Hardening Resistant, Swelling Resistant
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Reinforcement
Not Reinforced
Chemical Compatibility
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1/4 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.