Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Tubing

  • Mfr # ZUSA-HT-6631

  • Zoro # G106434966


product price: $15.49
/ea

Key Features

Wall Thickness
0.094 in
Application
Beverage, Food, Water
Standards
FDA
Color
Clear
Flexibility
Semi-Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-6631
Zoro #
G106434966
UPC #
193005275587
Country of Origin
China

Dimensions

Wall Thickness
0.094 in
Outside Diameter
13/16 in
Overall Length
10 ft
Inside Diameter
5/8 in
Bend Radius
5 29/32 in

Details

Item
Tubing
Application
Beverage, Food, Water
Standards
FDA
Color
Clear
Flexibility
Semi-Flexible
Material
PVC
Jacket Material
No Jacket
System of Measurement
Inch
Stripe Color
No Stripe
For Fluid Type
Beverages
Clarity
Clear
Industry Application
Pharmaceutical
Food Application
Dairy, Food, and Beverage
Peristaltic Pump Compatible
Yes
Tube Form
Coil
Jacket Color
No Jacket
Flow Application
Food and Beverage
For Environment
High Pressure
Hardness
Shore A 65
Fitting Compatibility
Barbed
Chemical Compatibility
Reinforcement
Not Reinforced
Autoclavable
No
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
15 psi
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Vacuum Rated
Not Rated for Vacuum
Resistance Properties
Hardening Resistant, Swelling Resistant
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 5/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 15 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 13/16 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.