Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Tubing

  • Mfr # ZUSA-HT-6636

  • Zoro # G206435061


product price: $17.19
/ea

Key Features

Wall Thickness
0.125 in
Application
Beverage, Food, Water
Flexibility
Semi-Flexible
Color
Clear
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-6636
Zoro #
G206435061
UPC #
193005275631
Country of Origin
China

Dimensions

Wall Thickness
0.125 in
Inside Diameter
7/8 in
Bend Radius
9 7/8 in
Outside Diameter
1 1/8 in
Overall Length
10 ft

Details

Item
Tubing
Application
Beverage, Food, Water
Flexibility
Semi-Flexible
Color
Clear
Material
PVC
Standards
FDA
Maximum Operating Pressure
15 psi
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Industry Application
Pharmaceutical
Food Application
Dairy, Food, and Beverage
System of Measurement
Inch
Chemical Compatibility
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
For Environment
High Pressure
Vacuum Rated
Not Rated for Vacuum
Clarity
Clear
Reinforcement
Not Reinforced
Resistance Properties
Hardening Resistant, Swelling Resistant
Jacket Color
No Jacket
Maximum Operating Temperature
140 Degrees F
For Fluid Type
Beverages
Stripe Color
No Stripe
Peristaltic Pump Compatible
Yes
Fitting Compatibility
Barbed
Flow Application
Food and Beverage
Autoclavable
No
Jacket Material
No Jacket
Tube Form
Coil
Hardness
Shore A 65
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 7/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 15 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 1/8 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.