PVC Tubing
Mfr # ZUSA-HT-6644
Zoro # G306434902
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Wall Thickness
0.25 in
Flexibility
Semi-Flexible
Standards
FDA
Material
PVC
Application
Beverage, Food, Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-HT-6644
Zoro #
G306434902
UPC #
193005275716
Country of Origin
China
Dimensions
Wall Thickness
0.25 in
Bend Radius
23 5/8 in
Overall Length
10 ft
Outside Diameter
2 3/4 in
Inside Diameter
2 1/4 in
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 75, Inside Diameter 2 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 12 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 2 3/4 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.