Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Tubing

  • Mfr # ZUSA-HT-6646

  • Zoro # G906434869


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.25 in
Application
Beverage, Food, Water
Color
Clear
Flexibility
Semi-Flexible
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-6646
Zoro #
G906434869
UPC #
193005275730
Country of Origin
China

Dimensions

Wall Thickness
0.25 in
Inside Diameter
3 in
Overall Length
10 ft
Bend Radius
27 9/16 in
Outside Diameter
3 1/2 in

Details

Item
Tubing
Application
Beverage, Food, Water
Color
Clear
Flexibility
Semi-Flexible
Material
PVC
Standards
FDA
Jacket Material
No Jacket
System of Measurement
Inch
Flow Application
Food and Beverage
For Fluid Type
Beverages
Vacuum Rated
Not Rated for Vacuum
Clarity
Clear
Maximum Operating Pressure
12 psi
Jacket Color
No Jacket
Industry Application
Pharmaceutical
Stripe Color
No Stripe
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Food Application
Dairy, Food, and Beverage
Maximum Operating Temperature
140 Degrees F
Reinforcement
Not Reinforced
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Chemical Compatibility
Fitting Compatibility
Barbed, Compression, Push-to-Connect
Autoclavable
No
Resistance Properties
Hardening Resistant, Swelling Resistant
Hardness
Shore A 75
Tube Form
Coil
Peristaltic Pump Compatible
Yes
For Environment
High Pressure
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 75, Inside Diameter 3 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 12 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 3 1/2 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.