PVC Tubing
Mfr # ZUSA-HT-6651
Zoro # G606435326
product price: $15.29
/eaKey Features
Wall Thickness
2 mm
Color
Clear
Standards
FDA
Material
PVC
Application
Beverage, Food, Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-HT-6651
Zoro #
G606435326
UPC #
193005275785
Country of Origin
China
Dimensions
Wall Thickness
2 mm
Outside Diameter
16 mm
Inside Diameter
12 mm
Overall Length
10 ft
Bend Radius
5 29/32 in
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 12 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 16 mm, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.