Zoro Homepage

PVC Tubing

  • Mfr # ZUSA-HT-6673

  • Zoro # G006435223


product price: $82.05
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.125 in
Material
PVC
Flexibility
Semi-Flexible
Color
Clear
Application
Beverage, Food, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-6673
Zoro #
G006435223
UPC #
193005276249
Country of Origin
China

Dimensions

Wall Thickness
0.125 in
Overall Length
25 ft
Bend Radius
11 13/16 in
Inside Diameter
1 1/8 in
Outside Diameter
1 3/8 in

Details

Item
Tubing
Material
PVC
Flexibility
Semi-Flexible
Color
Clear
Application
Beverage, Food, Water
Standards
FDA
Reinforcement
Not Reinforced
For Fluid Type
Beverages
Maximum Operating Temperature
140 Degrees F
Stripe Color
No Stripe
Maximum Operating Pressure
15 psi
Vacuum Rated
Not Rated for Vacuum
Hardness
Shore A 75
Food Application
Dairy, Food, and Beverage
Clarity
Clear
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Autoclavable
No
For Environment
High Pressure
Flow Application
Food and Beverage
Industry Application
Pharmaceutical
Jacket Material
No Jacket
Fitting Compatibility
Barbed, Compression, Push-to-Connect
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Tube Form
Coil
System of Measurement
Inch
Chemical Compatibility
Jacket Color
No Jacket
Peristaltic Pump Compatible
Yes
Resistance Properties
Hardening Resistant, Swelling Resistant
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 75, Inside Diameter 1 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 15 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 3/8 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.