Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Tubing

  • Mfr # ZUSA-HT-6675

  • Zoro # G106434799


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.25 in
Standards
FDA
Color
Clear
Material
PVC
Application
Beverage, Food, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-6675
Zoro #
G106434799
UPC #
193005276263
Country of Origin
China

Dimensions

Wall Thickness
0.25 in
Inside Diameter
1 1/4 in
Outside Diameter
1 3/4 in
Bend Radius
15 3/4 in
Overall Length
25 ft

Details

Item
Tubing
Standards
FDA
Color
Clear
Material
PVC
Application
Beverage, Food, Water
Flexibility
Semi-Flexible
Tube Form
Coil
Hardness
Shore A 75
Jacket Material
No Jacket
Peristaltic Pump Compatible
Yes
Jacket Color
No Jacket
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Maximum Operating Temperature
140 Degrees F
For Fluid Type
Beverages
Fitting Compatibility
Barbed, Compression, Push-to-Connect
Stripe Color
No Stripe
Flow Application
Food and Beverage
Vacuum Rated
Not Rated for Vacuum
For Environment
High Pressure
Resistance Properties
Hardening Resistant, Swelling Resistant
Clarity
Clear
Food Application
Dairy, Food, and Beverage
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Maximum Operating Pressure
15 psi
Industry Application
Pharmaceutical
System of Measurement
Inch
Chemical Compatibility
Reinforcement
Not Reinforced
Autoclavable
No
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 75, Inside Diameter 1 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 15 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 3/4 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.