Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Tubing

  • Mfr # ZUSA-HT-6679

  • Zoro # G106434904


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.25 in
Application
Beverage, Food, Water
Flexibility
Semi-Flexible
Material
PVC
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-6679
Zoro #
G106434904
UPC #
193005276300
Country of Origin
China

Dimensions

Wall Thickness
0.25 in
Inside Diameter
2 1/4 in
Overall Length
25 ft
Outside Diameter
2 3/4 in
Bend Radius
23 5/8 in

Details

Item
Tubing
Application
Beverage, Food, Water
Flexibility
Semi-Flexible
Material
PVC
Color
Clear
Standards
FDA
Stripe Color
No Stripe
Jacket Color
No Jacket
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
12 psi
Hardness
Shore A 75
Peristaltic Pump Compatible
Yes
Autoclavable
No
Reinforcement
Not Reinforced
For Fluid Type
Beverages
Fitting Compatibility
Barbed, Compression, Push-to-Connect
Industry Application
Pharmaceutical
Chemical Compatibility
Clarity
Clear
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Vacuum Rated
Not Rated for Vacuum
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Tube Form
Coil
Jacket Material
No Jacket
System of Measurement
Inch
Food Application
Dairy, Food, and Beverage
Flow Application
Food and Beverage
For Environment
High Pressure
Resistance Properties
Hardening Resistant, Swelling Resistant
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 75, Inside Diameter 2 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 12 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 2 3/4 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.